missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS 2200™/TLS PC Link™ Portable Thermal Transfer Printer Labels for Vial Tops
Labels for vial tops
Brand: Brady™ 062274
This item is not returnable.
View return policy
Description
Labels for vial tops
- Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
- Printable labels allow more information to fit on any size legend
- Choice of materials suitable for different environments from liquid nitrogen to autoclaves
Order Info
Labels available in other materials and sizes; contact your Customer Service Representative for ordering information.
Specifications
Halogen-free (DIN VDE 0472/parts 815), UL | |
Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Laboratory Identification, Vial, Vial Top | |
1 | |
Round | |
-196°C to +90°C | |
15.87 mm | |
12.7 mm |
Surface Mount | |
White | |
Label | |
TLS 2200™/TLS-PC Link™ Label | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
500/Pk. | |
-320-194°F | |
0.165 mm | |
0.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction