missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Floor Marking Prespaced Marks
ToughStripe™ Floor Marking Prespaced Marks are made of B-514 polyester material that is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.
Brand: Brady™ 104522
This item is not returnable.
View return policy
Description
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.38
Specifications
ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
ToughStripe Prespaced shapes | |
White | |
Polyester | |
For floor dot, mark aisles, passageways, storage locations, point out safety equipment, exits | |
1 Roll | |
0°F to 130°F | |
0.008 in. | |
3.5 in. | |
3.5 in. |
TS-88.90-514-PREDIA-WH-RL | |
Rubber, Permanent | |
Tape | |
Non-sterile | |
115 Gardner Units | |
Round | |
-18°C to +54°C | |
0.201 mm | |
88.9 mm | |
8.89 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction