missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vial Top Labels
Durable Freezerbondz™ Polyester (B-492) Vial Top Labels are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
Brand: Brady™ 142918
This item is not returnable.
View return policy
Description
- B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Specifications
B33-143-492 | |
White | |
Polyester | |
Non-sterile | |
BBP™33 | |
0.0032 in. | |
0.3 in. | |
0.375 in. | |
0.38 in. |
Acrylic, Permanent | |
Matte | |
Laboratory Label | |
Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides | |
1500/Pk. | |
0.375 x 0.375 in. | |
9.53 mm | |
10 mm | |
1 cm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Vial Top Labels > B-492; 4/Row; White; Dia.: 0.38 in.
Spot an opportunity for improvement?Share a Content Correction