missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ Continuous Vinyl Labels
Brady™ BradyJet™ Continuous Vinyl Labels are ideal for a wide range of identification applications.
Brand: Brady™ 150014
199.05 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Constructed of indoor-use general purpose vinyl
- Features a specially-formulated topcoat for improved durability and color
- Specially-formulated topcoat enhances colors and label appearance
- Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting
- Topcoat protects print from smudging and harsh conditions
- Inkjet-receptive labels for use with the BradyJet™ J2000 Color Label Printer
Specifications
Acrylic | |
Matte | |
Vinyl | |
BradyJet™ J2000 Printer | |
-40°C to +60°C | |
1.88 in. I.D. |
White | |
Roll | |
Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking; Lockout Tagout Labeling; GHS and Chemical Labels; Arc Flash Labels | |
−40 to 140°F | |
100 ft. x 2.25 in. |