missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyJet™ J2000 Polypropylene Labels
Chemical resistant, low temperature labels ideal for full-color identification and barcode applications
Brand: Brady™ 150544
413.23 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
Specifications
Acrylic | |
Matte | |
BradyJet™ J2000 | |
6.1 x 4.13 in. | |
6.375 in. |
White | |
Polypropylene | |
200/Pk. | |
0.005 in. | |
6.1 in. |