missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyJet™ Laboratory Labels with Secondary Label

Product Code. 16110481
Click to view available options
Dimensions (L x W):
0.375 x 1 in.
0.5 x 1 in.
0.5 x 1.5 in.
0.75 x 1 in.
Quantity:
1500/Roll
2000/Roll
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16110481

Brand: Brady™ 150005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Brady™ BradyJet™ Laboratory Labels with Secondary Label are ideal for a wide range of identification applications.

  • Ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
  • Matte white polypropylene with acrylic adhesive is inkjet printable
  • Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
  • Chemical resistant, cold resistant, high temperature resistant, low temperature resistant

Specifications

Product Type Label
Color White
For Use With (Equipment) BradyJet J2000
Material Polypropylene
Diameter (English) 1.88 in. I.D.
Dimensions (L x W) 0.375 x 1 in.
Adhesive Type Acrylic
Autoclavable Autoclavable
Sterility Non-sterile
Finish Matte
Format Roll
Shape Rectangle
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
For Use With (Application) Laboratory/Healthcare Identification
Quantity 2000/Roll
Alternate Part Number J20-152-7425J
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.