missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter i7100 - UK with Brady Workstation LAB Suite
Industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing on lots of different materials within the Aerospace, Defence and Mass Transit, Electronics, Automotive, Logistics, Electrical, Voice-Datacom and LAB markets.
Brand: Brady™ 306881
2171.70 EUR valid until 2024-12-31
Use promo code "21918" to get your promotional price.
This item is not returnable.
View return policy
Description
- Industrial thermal transfer benchtop printer
- Ideal for customers requiring reliable high volume printing on lots of different materials within the following markets:
- Aerospace
- Defence and Mass Transit
- Electronics
- Automotive
- Logistics
- Electrical
- Voice-Datacom
- LAB
- It guarantees accurate printing on sleeves, tags, labels, tapes, cable markers and much more
- The printer comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels
- This suite combines frequently used software apps to create laboratory identification labels
Specifications
Color Touchscreen | |
252.00 mm | |
460.00 mm | |
Monochrome | |
UK power cord, 2 empty ribbon cores, a USB cable, a product CD holding the driver, the user manual in languages, the configuration/settings manual in English and a printed user manual in English and Brady Workstation Laboratory ID Suite | |
300 dpi |
Thermal Transfer | |
288.00 mm | |
460.00 x 252.00 x 288.00 mm | |
With Brady Workstation LAB Suite | |
300.00 mm/s | |
AC Adaptor |