missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter i7100 - UK with Peel function and vial label applicator and Brady Workstation LAB Suite
Industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing.
7510.00 € - 7810.00 €
Specifications
Display Type | Color Touchscreen |
---|---|
Print Technology | Thermal Transfer |
Width (Metric) | 252.00 mm |
Height (Metric) | 288.00 mm |
Depth (Metric) | 520.00 mm |
Product Code | Brand | Resolution | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Resolution | Price | Quantity & Availability | |||||
17117031
|
Brady™
307660 |
300 dpi |
7510.00 €
1 set |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
17127031
|
Brady™
307661 |
600 dpi |
7810.00 €
1 set |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
Description
- The BradyPrinter i7100 industrial thermal transfer benchtop printer is ideal for customers requiring reliable high volume printing.
- Automate vial tube identification with the Vial Label Applicator that prints and applies labels on vial tubes in less than 2 seconds.
- The printer comes with the Brady Workstation Laboratory Identification Software suite enabling you to immediately start designing professional labels.
- This suite combines frequently used software apps to create laboratory identification labels.
Specifications
Color Touchscreen | |
252.00 mm | |
520.00 mm | |
Monochrome | |
150.00 mm/s |
Thermal Transfer | |
288.00 mm | |
520.00 x 252.00 x 288.00 mm | |
Vial label applicator, a UK power cord, 2 empty ribbon cores, a USB cable, a product CD holding the driver, the user manual in languages, the configuration/settings manual in English and a printed user manual in English and Brady Workstation Laboratory ID Suite | |
AC Adaptor |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title