missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Brain Models - includes 3B Smart Anatomy

Different separations of the brain expose different levels of detail and complexity.

Brand:  3B Scientific™ C15*

Encompass_Preferred

 View more versions of this product

Product Code. 13113050

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Vinyl plastic models are nonbreakable and natural cast
  • Rest on a form-fitting molded base
  • Dimensions: 5 × 6 × 5 in. (12.7 × 15.2 × 12.7cm)

Two-Part Brain

  • Median section divides brain into two sections
  • Four-Part Brain
    • Median section dissectible into two vertical halves
    • Right half is dissectible into brain lobe and brain stem with occipital lobe

    Eight-Part Brain
    • Each median section is dissectible into frontal with parietal lobes, temporal with occipital lobes, half of cerebellum and half of brain stem
    • Superb coloration highlights variety of brain systems

    Specifications

    Specifications

    Anatomical and Cellular Model, Human Brain
    Form fitting molded base
    Molded Base
    0.7 kg
    For beginning studies
    Vinyl
    1.54 lb.
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.