missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Non-Sterile Microcentrifuge Tubes
Fits most common rotors and may be spun up to 30,000 RCF. Non-Sterile Microcentrifuge Tubes are highly translucent and free from flash, air bubbles, and streaks. Polypropylene flat snap caps form a tight, leak-free, easy-open seal. Tubes have a uniform wall thickness for consistent, repeatable results.
14.82 € - 59.10 €
Specifications
Certifications/Compliance | Endotoxin, RNase-, ATP- and DNA-free |
---|---|
Volume (Metric) | 1.5 mL |
For Use With (Equipment) | Centrifuge |
Sterility | Non-sterile |
Material | Polypropylene |
Product Code | Brand | Color | Closure Type | Max. Force | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Closure Type | Max. Force | Price | Quantity & Availability | ||||||
10478502
|
BRAND™
780500 |
Clear | Flat Snap Cap | 30,000 x g | N/A | N/A | N/A | |||||
10232481
|
BRAND™
780521 |
Yellow | Flat Snap Cap | 20,000 RCF | N/A | N/A | N/A | |||||
10749341
|
BRAND™
780522 |
Blue | Flat Snap Cap | 20,000 RCF | N/A | N/A | N/A | |||||
10243051
|
BRAND™
780523 |
Green | Flat Snap Cap | 20,000 RCF | N/A | N/A | N/A | |||||
10468892
|
BRAND™
780524 |
Orange | Flat Snap Cap | 20,000 RCF | N/A | N/A | N/A | |||||
10478892
|
BRAND™
780525 |
Amber | Flat Snap Cap | 30,000 x g | N/A | N/A | N/A | |||||
11678439
|
BRAND™
780540 |
Clear | Flat Snap Cap | 20,000 RCF |
59.10 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
Description
Fits most common rotors and may be spun up to 30,000 RCF (g) (10,000 x g for 0.5mL; 20,000 x g for 1.5mL; 30,000 x g for 1.5mL and 2.0mL with lid closure at 20°C for 20 min).- Manufactured from virgin polypropylene
- Highly translucent tubes are free from flash, air bubbles, and streaks.
- Caps form a tight, leak-free seal that is easy to open, even when wearing gloves, and are flat with consistent thickness for trouble-free piercing.
- Tubes have uniform wall thickness for consistent, repeatable results.
- Subdivisions for approximate volume determination.
- Autoclavable at 120°C (2bar), according to DIN EN 285.
- Lid closure are certified endotoxin, DNA-, DNase-, and RNase-free.
- Colored tubes simplify sample identification
Specifications
Endotoxin, RNase-, ATP- and DNA-free | |
Centrifuge | |
Polypropylene | |
Tube |
1.5 mL | |
Non-sterile | |
Autoclavable (120°C) | |
Microcentrifuge Tube |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Non-Sterile Microcentrifuge Tubes