missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpettor™ Pipetters
Handle difficult-to-pipet media such as viscous, foaming, or high vapor pressure liquids with precision and accuracy. Transferpettor™ Pipetters use tightly fitted piston with seal in direct contact with the aspirated liquid so results are reproducible. Walls are wiped clean to the last drop, and tips can be used repeatedly.
Brand: BRAND™ 702812
404.47 EUR valid until 2024-12-31
Use promo code "21924" to get your promotional price.
Includes: One tip and one seal; replacement seals and tips are available.
Description
Handle difficult-to-pipet media such as viscous, foaming, or high vapor pressure liquids with precision and accuracy. Liquids must be compatible with polypropylene and high-density polyethylene.Four color-coded models cover range from 100μL to 10mL.
- Tightly fitted piston with seal is in direct contact with the aspirated liquid so results are reproducible
- Walls are wiped clean to the last drop, and tips can be used repeatedly
- Accuracy: ≤±0.5%
- Reproducibility: ≤0.2%
- Maximum Vapor Pressure: 500 millibar
- Maximum Viscosity: 20,000 cSt (mm2/sec)
- Maximum Density: 13.6 g/cm3
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
≤±0.5% | |
Orange | |
Positive Displacement Pipette | |
Liquids such as concentrated protein solutions, Oils, Fats, Resins, Glycerin high vapor pressure media, such as Alcohol, Acetone and Hydrocarbons | |
0.01mL | |
1 Year |
Not Autoclavable | |
1 | |
10 mL | |
One tip and one seal | |
±0.5% or less |