Learn More
BRAND™ Transferpettor™ Pipetters
Handle difficult-to-pipet media such as viscous, foaming, or high vapor pressure liquids with precision and accuracy. Transferpettor™ Pipetters use tightly fitted piston with seal in direct contact with the aspirated liquid so results are reproducible. Walls are wiped clean to the last drop, and tips can be used repeatedly.
Brand: BRAND™ 702804
377.30 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Includes: One tip and one seal; replacement seals and tips are available.
Description
Handle difficult-to-pipet media such as viscous, foaming, or high vapor pressure liquids with precision and accuracy. Liquids must be compatible with polypropylene and high-density polyethylene.Four color-coded models cover range from 100μL to 10mL.
- Tightly fitted piston with seal is in direct contact with the aspirated liquid so results are reproducible
- Walls are wiped clean to the last drop, and tips can be used repeatedly
- Accuracy: ≤±0.5%
- Reproducibility: ≤0.2%
- Maximum Vapor Pressure: 500 millibar
- Maximum Viscosity: 20,000 cSt (mm2/sec)
- Maximum Density: 13.6 g/cm3
Specifications
≤±0.5% | |
Green | |
Positive Displacement Pipette | |
Liquids such as concentrated protein solutions, Oils, Fats, Resins, Glycerin high vapor pressure media, such as Alcohol, Acetone and Hydrocarbons | |
1μL | |
1 Year |
Not Autoclavable | |
1 | |
500 μL | |
One tip and one seal | |
±0.5% or less |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.