missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Flexible Discharge Tubes for Dispensette™ III Bottle-Top Dispensers
Enhances the suitability of Dispensette dispensers for various applications.
37.40 €
Specifications
Material | PTFE |
---|---|
For Use With (Application) | Serial dispensing such as scintillation cocktail, the flexible discharge tube preserves all important safety innovations |
Shape | Fine Tip |
Product Code | Brand | For Use With (Equipment) | Product Type | Includes | Length (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Product Type | Includes | Length (Metric) | Price | Quantity & Availability | ||
10665581
|
BRAND™
707915 |
0.5, 1, 2, 5, 10mL Dispensette™ III bottletop dispenser | Discharge Tube | Integrated valve | 90 mm |
37.40 €
Each |
In Stock
Log in to see stock. |
||
Description
- For serial dispensing such as scintillation cocktail, the flexible discharge tube preserves all important safety innovations
- PTFE material
- Fine tip
Order Info
Not for use with the Dispensette HF or dispensers from other manufacturers.
Specifications
PTFE | |
Serial dispensing such as scintillation cocktail, the flexible discharge tube preserves all important safety innovations | |
Fine Tip |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title