missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ HandyStep™ S Repetitive Pipet with Rack Mount
Shop All Brand Products
Click to view available options
Volume (Metric):
2 uL to 5 mL
Unit Size:
Each
Description
Includes
Wall support rack for convenient storage.
Ideal for routine or research applications in diagnostics, molecular biology, and environmental analysis, the HandyStep™ S and PD-Tips II offer the highest-precision dispensing of liquid media with high viscosity, density, or vapor pressure. The direct displacement mechanism ensures contamination-free operation, as no aerosols are formed.
- Perfect for filling individual wells in microtiter plates
- Suitable for routine dispensing
- Provides up to 49 repetitive dispensings from a single aspiration
- Ergonomic shape contoured for comfort and ease of operation
- Rugged, multifunction lock / filling lever for trouble-free operation
- Integrated volume chart
- Nine settings in conjunction with ten PD-Tip II sizes provide 59 different volumes
- Dispensing lever for smooth, consistent dispensing
- Delivers 2 μL to 5 mL
- Contact-free tip ejector
- Shelf / rack mountable for convenient storage
- Increased chemical resistance through innovative plastic materials
- Easy tip mounting - PD-Tip is simply inserted from below
- Weighs only 108 g
- Suitable for use with BRAND PD-Tips II, Encode™ tips, REPET-TIPS™, Combitips™, Combitips™ plus and other compatible dispenser tips
- CE-IVD compliant
Order Info
Tips must be purchased separately
Specifications
Specifications
| Compatible Tips | PD-Tip II, Dispenser Tips |
| Autoclavable | Not Autoclavable |
| Color | Neutral |
| Disposable | Reusable |
| For Use With | PD-Tip II |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Positive Displacement Repetitive Pipette |
| Volume (Metric) | 2 uL to 5 mL |
| Includes | Shelf/rack mount, one each 0.1 mL, 1 mL, 10 mL PD-Tip II syringe tip, operating manual, certificate of performance |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction