missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Macro Pipet Controller

Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL. Macro Pipet Controller provides better airflow for effortless bellows compression. A single pipetting lever controls filling, meniscus setting, and discharge.

93.75 €

Specifications

Autoclavable Autoclavable
Type Pipet Controller
Volume (Metric) 0.1 to 200 mL
For Use With (Equipment) Serologic Pipettes
Quantity 1 Each
View More Specs

Products 4
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
15189393
View Documents
BRAND™
26200
Gray
93.75 €
Each
In Stock
to see stock.
Edge
Add to basket
 
15199393
View Documents
BRAND™
26203
Magenta
93.75 €
Each
In Stock
to see stock.
Edge
Add to basket
 
15129403
View Documents
BRAND™
26202
Blue
93.75 €
Each
In Stock
to see stock.
Edge
Add to basket
 
15139403
View Documents
BRAND™
26201
Green
93.75 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL. BrandTech™ Macro Pipet Controller provides better airflow for effortless bellows compression. A single pipetting lever controls filling, meniscus setting, and discharge. Built-in, replaceable 3μm hydrophobic filter (spare included) limits over-aspiration of liquids into the valve system. Autoclavable at 121°C.

Ergonomic pipette controller features a unique valve system that provides better airflow for effortless bellows compression.

  • Firmly holds and fills all volumetric and serologic pipets from 0.10 to 200mL
  • A single pipetting lever controls filling, meniscus setting, and discharge
  • Convenient blow-out bulb above the lever permits accurate dispensing from blow-out pipets
  • Easy-to-use controls and light weight (106g) reduces stress of repetitive pipetting
  • Built-in, replaceable 3μm hydrophobic filter (spare included) limits over-aspiration of liquids into the valve system
  • Silicone pipet adapter is replaceable
  • Entire instrument is autoclavable at 121°C for 20 minutes

Order Info

  • Choice of four colors
  • Drain times suitable for Class A glassware

Specifications

Specifications

Autoclavable
0.1 to 200 mL
1 Each
Pipet Controller
Serologic Pipettes
Videos
SDS
Documents

Documents

Product Certifications