missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ Polypropylene Funnels

BrandTech polypropylene funnels with its steep 60° angle, encourages swift and rapid transfers.

Brand:  BrandTech™ 41394

 View more versions of this product

Product Code. 12624930

  • 13.10 € / Pack of 12
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made of transparent polypropylene
  • Molded volume markings
  • Looped handle for hanging
Specifications

Specifications

75 mm
6 mm
110 mm
Autoclavable
Yes
55 mm
125°C
3 in.
Filtering Funnel
88 mL
Polypropylene
60°
Clear
Variety of laboratory applications
257°F
12 Pk.
108 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers