missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Bottletop Dispenser Replacement Discharge Tube
Precision-molded from high purity, DiHEMDA- and oleamide-free, virgin polypropylene. Pipet Tips, 1 to 10mL are ideal for working with the microliter pipette Transferpette™ S 10mL. Compatible with Eppendorf™ systems.
26.22 € - 47.60 €
Specifications
Product Type | Discharge Tube |
---|---|
Includes | Integrated valve |
Tip Type | Standard |
Length (English) | 3.54 in. |
Product Code | Brand | Color | For Use With (Equipment) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Equipment) | Length (Metric) | Price | Quantity & Availability | |||
10792931
|
BRAND™
707936 |
Yellow | 5, 10mL Dispensette™ organic bottletop dispenser | 90 mm | N/A | ||||
10599012
|
BRAND™
707916 |
Red | 5, 10mL Dispensette™ III bottletop dispenser | 90 mm |
47.60 €
Each |
Estimated Shipment: 26-03-2025
Log in to see stock. |
|||
Description
- Viewing window provides easy priming verification
- Hinged screw cap swings out of the way when dispensing
- Discharge valve with safety ball closes when discharge valve is not mounted
- Available with or without recirculation valve
- 5, 10mL Dispensette™ III Bottletop Dispenser
- 5, 10mL Dispensette™ Organic Bottletop Dispenser
- 25, 50, 100mL Dispensette™ Organic Bottletop Dispenser
Specifications
Discharge Tube | |
Integrated valve | |
Standard | |
3.54 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title