missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Transferpette™ S Single Channel Adjustable Pipet
Exhibits a high degree of accuracy, precision, maximum versatility, and reliable performance with Easy Calibration™ technology.Transferpette™ S Single Channel Adjustable Pipet offers simple one-handed operation with an adjustable brake to protect against accidental volume changes.
221.20 € - 313.00 €
Specifications
Certifications/Compliance | CE, IVD |
---|---|
Autoclavable | Autoclavable |
Number of Channels | 1 |
Product Line | Transferpette™ S |
Type | Singel Channel Pipette |
Includes: Shelf/rack mount, performance certificate, operating manual
Product Code | Brand | Volume (Metric) | Compatible Tips | Increments | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Compatible Tips | Increments | Includes | Price | Quantity & Availability | ||
10208062
|
BRAND™
704768 |
0.1 to 1 μL | 0.1 to 20μL and 0.1 to 1μL Nano-cap™ tip | 0.001μL | Performance certificate, operating manual, shelf mount, and three year warranty. | N/A | |||
10474612
|
BRAND™
704770 |
0.5 to 10 μL | 0.1 to 20μL Nano-cap™ tip, 0.5 to 20μL ultra micro tip, 0.1 to 1μL Nano-cap™ tip, 0.5 to 10μL tip | 0.01μL | Performance certificate, operating manual, shelf mount, and three year warranty. | N/A | |||
10208252
|
BRAND™
704772 |
2 to 20 μL | 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip | 0.02μL | Performance certificate, operating manual, shelf mount, and three year warranty. | N/A | |||
15428811
|
BRAND™
704773 |
5 to 50 μL | 2 to 200µL tip, 5 to 300µL tip, 2 to 20µL tip, 5 to 100µL tip | 0.05μL | Performance certificate, operating manual, shelf mount, and three year warranty. | N/A | |||
10615643
|
BRAND™
704780 |
100 to 1000 μL | 50 to 1000μL tip, 50 to 1250μL tip, 50 to 1000μL tip | 1μL | Performance certificate, operating manual, shelf mount, and three year warranty. | N/A | |||
10720044
|
BRAND™
704778 |
20 to 200 μL | 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip, 5 to 200μL tip | 0.2μL | Performance certificate, operating manual, shelf mount, and three year warranty. | N/A | |||
10155862
|
BRAND™
704782 |
500 to 5000 μL | 0.5 to 5mL tip | 5μL | Performance certificate, operating manual, shelf mount, and three year warranty. | N/A | |||
11693219
|
BRAND™
704769 |
0.1 to 2.5 μL | 0.1 to 20μL, 0.5 to 20μL, 1 to 50μL, 0.5 - 10μL, and 1 to 20μL | 0.002μL | Performance certificate, operating manual, shelf mount, and three year warranty. | N/A | |||
10218252
|
BRAND™
704774 |
10 to 100 μL | 2 to 200μL tip, 5 to 300μL tip, 2 to 20μL tip, 5 to 100μL tip | 0.1μL | Performance certificate, operating manual, shelf mount, and three year warranty. | N/A | |||
10054052
|
BRAND™
704784 |
1000 to 10,000 μL | 1 to 10mL tip | 10μL | Performance certificate, operating manual, shelf mount, and three year warranty. | N/A | |||
Description
The Transferpette™ S Single Channel Adjustable Pipet offers robust yet lightweight construction, simple, one-handed operation, a high degree of accuracy and precision with Easy Calibration™ technology for long lasting reliability. The single channel model is available in fixed volume and digital models in volume ranges from 0.1μL to 10mL.
- Centralized pipetting button with optimized stroke length
- Adjustable brake to fix volume range
- Visible four-digit volume display
- Compatible with universal tips (0.1-1μL requires nano-cap tips)
- Repeatedly autoclavable at 121°C/250°F(20min.)
Warranty
Three-year warranty
Specifications
CE, IVD | |
1 | |
Singel Channel Pipette | |
Curved | |
Performance certificate, operating manual, shelf mount, and three year warranty. |
Autoclavable | |
Transferpette™ S | |
Digital | |
Demanding laboratory applications | |
3 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title