missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Absolute Pressure Vacuum Gauges
GREENER_CHOICE

Replace fragile McLeod and dial gauges

Brand:  VACUUBRAND™ 20683170

1486.75 EUR valid until 2024-11-30
Use promo code "21852" to get your promotional price.


 View more versions of this product

Product Code. 10256993

  • 1565.00 € / Each
Estimated Shipment: 23-12-2024
to see stock.
Explore more special offers
Add to basket

Includes: Gauge, mounting rod, operating manual
This item is not returnable. View return policy

Description

Description

Displays combine digital indication for precision and analog indication for trending.

  • User-selectable units: torr, mbar, or hectoPascal (hPa)
  • All models can be calibrated for ISO 9000/GLP compliance
  • With capacitive transducers for gas-independent measuring
  • Transducers are made of alumina ceramic with outstanding corrosion resistance and superior long-term stability
  • DVR2 operates on included 9V lithium battery with adjustable sleep timer, and is suitable for central vacuum systems, diaphragm vacuum pumps, and aspirators
  • DVR2 dimensions: 2.5L × 4.5W × 4.5 in.H (6.5 × 11.5 × 11.5cm)
  • DCP3000 + VSK3000 plugs into a standard 115V wall outlet, measures to 0.1 torr/mbar/hPa, and has an RS-232 output

Order Info

DCP3000 units can be fitted with additional gauge heads for monitoring multiple applications, or increasing accuracy across the atmosphere to 10-3 range. Ask your Fisher Scientific™ representative fro orderign information.

Services

One year

TRUSTED_SUSTAINABILITY
Specifications

Specifications

CE. NRTL
Measuring atmospheric pressure
11.5 cm
5.4 in.
-10°C to +40°C
12.4 cm
Upper measuring limit:1080mbar/810 torr; Lower measuring limit: 0.1 mbar/0.1 torr
5.4 x 4.8 x 4.5 in. (13.8 x 12.4 x 11.5 cm)
4.5 in.
Gauge, mounting rod, operating manual
13.8 cm
4.8 in.
LCD
Absolute Pressure Vacuum Gauge
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers