missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ CPX Series Ultrasonic Cleaning Bath
Outfit your lab with a classic tabletop cleaner, offering high-tech design, solid construction and featuring reliable digital controls with power tracking capabilities.
966.51 € - 3471.75 €
Specifications
Material | Plastic |
---|---|
Timer | 90 min. |
Frequency | 40 kHz |
For Use With (Application) | Cleaning |
Warranty | 2 Years |
Product Code | Brand | Model | Capacity (Metric) | Dimensions (D x W x H) Interior | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Dimensions (D x W x H) Interior | Voltage | Price | Quantity & Availability | ||
13483609
|
Branson Ultrasonics™
CPX-952-139R |
CPX1800-E | 1.9 L | 15 x 14 x 10 cm (6 x 5.5 x 4 in.) | 230/240 V |
966.51 €
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||
13423619
|
Branson Ultrasonics™
CPX-952-239R |
CPX2800-E | 2.8 L | 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.) | 230/240 V |
1207.83 €
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||
13473619
|
Branson Ultrasonics™
CPX-952-339R |
CPX3800-E | 5.7 L | 29 x 15 x 15 cm (11.5 x 6 x 6 in.) | 230/240 V |
1726.53 €
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||
13403629
|
Branson Ultrasonics™
CPX-952-539R |
CPX5800-E | 9.5 L | 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) | 230/240 V |
2125.82 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13433629
|
Branson Ultrasonics™
CPX-952-839R |
CPX8800-E | 20.8 L | 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.) | 230/240 V |
3471.75 €
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
||
Description
Outfit your lab with a classic tabletop cleaner, offering high-tech design, solid construction and featuring reliable digital controls with power tracking capabilities.
Bransonic CPX ultrasonic bath cleaners feature digital controls with power tracking capabilities to adjust for light or heavy loads, high/low power control, degassing and sleep mode.- Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
- 40kHz rugged industrial transducers
- 99 min. digital timer with continuous ultrasonic operation
- With built-in pour drain, tank cover
- Plastic body, chemical-resistant
- Immediately brings tank's frequency back to its optimum point
- Control circuitry actively tracks operating frequency of bath
- Delivers unwavering cavitation, steady activity in bath even when load conditions change
- Can be set up to 99 minutes
- Extended degas time periods allow beyond cleaning applications such as sample preparation, which includes degassing liquids, mixing and homogenization, dissolving solids, cell lysing, and dispersion of particles
- Allows user to lower amplitude of acoustic energy in bath: 100% power to tank for normal applications, 70% power for delicate applications
- Helps to avoid damage to components in bath during ultrasonic process
- An energy-saving feature
- When cycle is complete and no control keys are touched for 15 minutes, unit goes into sleep mode
- Touching any key on controller causes unit to come back on
- Controls are located above and behind cleaning tank in an easily accessible control tower panel, and raised above the tank to avoid damage from cleaning solutions
Specifications
Plastic | |
40 kHz | |
2 Years |
90 min. | |
Cleaning |