missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ MH Series Heated Ultrasonic Cleaning Bath
Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.
1025.00 € - 3730.00 €
Product Code | Brand | Model | Capacity (Metric) | Dimensions (D x W x H) Interior | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Dimensions (D x W x H) Interior | Voltage | Price | Quantity & Availability | ||
13463609
|
Branson Ultrasonics™
CPX-952-137R |
M1800H-E | 1.9 L | 15 x 14 x 10 cm (6 x 5.5 x 4 in.) | 230/240 V |
1025.00 €
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||
13403619
|
Branson Ultrasonics™
CPX-952-237R |
M2800H-E | 2.8 L | 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.) | 230/240 V |
1315.00 €
Each |
Estimated Shipment: 17-02-2025
Log in to see stock. |
||
13443619
|
Branson Ultrasonics™
CPX-952-337R |
M3800H-E | 5.7 L | 29 x 15 x 15 cm (11.5 x 6 x 6 in.) | 230/240 V |
1865.00 €
Each |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||
13483619
|
Branson Ultrasonics™
CPX-952-537R |
M5800H-E | 9.5 L | 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) | 230/240 V |
2380.00 €
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||
13423629
|
Branson Ultrasonics™
CPX-952-837R |
M8800H-E | 20.8 L | 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.) | 230/240 V |
3730.00 €
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
||
Description
Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.
- Bransonic MH Series cleaners are known for offering level of precision and reliability
- Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
- Have maximum heater temperature of 69°C (156.2°F) and built-in temperature sensor that prevents overheating and automatically shuts off heating and ultrasonics when temperature exceeds 70°C
- 40 kHz rugged industrial transducers
- Controls located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions
- Constant activity/power tracking: Automatically maintains ultrasonic power by adjusting for changes
- in liquid level and temperature caused by light/heavy load
- Convenient built-in pour drains featured on 0.5- and 0.75 gal. models
- Tank drains with valves are incorporated on models 1.5-gallon and larger
- Plastic body, chemical-resistant
- Tank cover included
Specifications
Plastic | |
60 min. | |
2 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title