missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Silium Clear Safety Glasses
Safety glasses built to combine technology, ergonomics and style. Silium Safety Glasses come with anti-scratch/anti-fog lenses.
Brand: Bollé Safety SILPSI
112.59 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Lightweight, metal (brass) frame.
- 160% flex temples.
- Non-slip tipgrip temples.
- Adjustable, non-slip bridge.
- Anti-scratch coating.
- Anti-fog coating.
- Available in clear (SILPSI) or smoke (SILPSF) lenses.
- Anti-static materials.
- Suitable optical quality for continuous work.
- Lenses and frame resist a 6mm, 0.86g ball at 45m/s.
- Lenses and frame protect against high speed particles at extreme temperatures.
- Guaranteed minimum resistance of the protective eyewear against everyday risks including dropping the protective eyewear onto the ground, ageing by light exposure, exposure to heat or corrosion etc. (maximum protection for glasses).
- CE European standards certificate available.
Specifications
CE European standards certificate available. | |
Clear, Smoke | |
1 Ea. | |
Brass |
Anti-fog, Scratch-resistant | |
Safety Glasses | |
Polycarbonate |