missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Male Threaded Adapter, brass
Combine these simple, economical fittings with flexible tubing for use in low-pressure applications (generally less than 30 psi). Cole-Parmer™ Brass Male Threaded Adaptors are designed for quick and easy assembly without tools.
Brand: Masterflex™ 30904-01
This item is not returnable.
View return policy
Description
- Temperature range: –65 to 121°C
- Good Chemical Resistance
- Not recommended for sterilization
Specifications
Fits 0.25 in. I.D tubing | |
5/Pk. | |
Straight |
-65°C | |
NPTM 0.125 in. | |
250°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Male Threaded Adapter, brass > Straight; Fits 0.25 in. I.D tubing
Spot an opportunity for improvement?Share a Content Correction