missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gas Arc™ Brass Stainless Steel Gas Regulator
Cylinder pressure up to 300bar
Brand: Gas Arc™ 3960000042
This item is not returnable.
View return policy
Description
- Regulators to BS EN ISO 9001 and BS EN ISO 2503
- Two gauge single and multi stage
- Cylinder pressure up to 300bar
- Robust brass construction to meet industry requirements
- Tamper proof high flow safety relief valve
- Safety gauges to BS EN ISO 562
- Encapsulated valve design fitted with 316L sintered stainless steel filter
- Regulator outlet connection: 3/8 inch BSP
- Propane regulator is plugged
Specifications
Two gauge multi stage | |
Stainless Steel | |
Stainless Steel | |
These include 24 hour life support systems, food and drink processing, high tech manufacturing controls and numerous other industrial applications. | |
Argon | |
Brass, Stainless Steel | |
300 bar | |
Tamper proof high flow safety | |
316 L |
300 bar | |
Gas Regulator | |
High | |
cylinder | |
Two | |
Multi | |
0 to 10 bar | |
316 L |