accessibility menu, dialog, popup
Test
Search
Order Status
Quick Order
Support
Sign In
chevron-down
chevron-down
missing translation for 'onlineSavingsMsg'
Learn More
Home
Products
Clamps and Supports
Tongs
13068423
Print
Fisherbrand™ Brass Test Tube Holder
Material: Brass
Accepts tubes of up to 45mm in diameter.
Brand:
Fisherbrand™ Z5804
Product Code.
13068423
43.85 €
/ Pack of 5
Quantity
Estimated Shipment: 07-03-2025
Log in
to see stock.
Explore more special offers
Add to basket
Description
Specifications
Product Suggestions
Videos
SDS
Documents
Certificates
Special Offers
Description
Description
With a wooden handle
Overall length of 225mm
Excellent for general laboratory use
Specifications
Specifications
For Use With (Application)
For 45mm dia. Tubes
Quantity
1 Ea.
Material
Brass
Includes
with Wooden Handle
Length (Metric)
225 mm
Type
Test Tube Holder
Product Suggestions
Product Suggestions
Videos
SDS
Documents
Documents
Certificates
Special Offers
Special Offers