missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Breaker Lockout Kit

Safely lock out your oversized and irregularly shaped switches with the 480-600V Breaker Lockout Kit.

Brand:  Brady™ 090891

Product Code. 11791945

  • 49.75 € / Each
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The mounting rails are self-adhesive and are permanently installed onto an electrical panel - simply clean panel surface and adhere - no drilling required.
  • Color-coded blocking bars can be used to indicate if breaker is locked off (red) or on (green).
  • Each kit includes: 2 yellow mounting rails, 1 red blocking bar, 1 green blocking bar and 3 alcohol wipes.
Specifications

Specifications

Breaker Lockout Kit
Blue/Green/Red/Yellow
OSHA 1910.147
17.78 mm
17.78 x 101.60 x 20.32 mm
Lockout Tagout
20.32 mm
4 in.
EZ 480/600 VOLT BREAKER BLOCK KIT
Glass-filled Nylon
0.7 in.
480 to 600 V Breaker Lockout Kit
101.60 x 20.32 mm
0.8 in.
1 Ea.
101.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.