missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Triton II Trinocular Compound Microscopes
Represents the pinnacle of compound microscopy in the CETI range and is ideal for clinical applications with its 100W external light housing.
Brand: Medline Scientific™ 3100.5050M
This item is not returnable.
View return policy
Description
- Trinocular optical head, inclined at 30°
- Interpupillary distance adjustment 48 to 75mm
- 10x/22mm wide-field eyepiece
- Swing-out condensing lens, Brightfield NA 1.25
- Illumination of either 50W Halogen with integrated field diaphragm or 100W
- Supplied with 1 spare bulb, blue filter, 2 spare fuses, 10mL of immersion oil, dust cover and instruction manual
Specifications
Swing-out condensing lens Brightfield NA 1.25 | |
Trinocular, 30° Inclined | |
E-plan Infinity Corrected | |
Sextuple reversed and revolving with click stop |
Paired WF 10X/22 mm | |
External Light Housing 100w | |
1 spare bulb, blue filter, 2 spare fuses, 10mL of immersion oil, dust cover and instruction manual | |
220/240 V 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction