missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Brix Hydrometer with Thermometer (°F)
The Brix Hydrometer with °F Thermometer is calibrated to show the percentage of sucrose by weight at 68°F. The scale is based on the following: 1°Brix = 1% sucrose by weight at the specified temperature (68°F).
67.15 €
Specifications
Type | Brix Hydrometer |
---|---|
Length (Metric) | 37 cm |
Temperature Range (Metric) | -1°C to +54°C |
Weight (Metric) | 136 g |
Temperature of Standardization | 20°C (68°F) |
Product Code | Brand | Brix Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Brix Range | Price | Quantity & Availability | |||||
17826593
|
VEE GEE
6601TS-2F |
9 to 21° |
67.15 €
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
17896513
|
VEE GEE
6601TS-10F |
0 to 35° |
67.15 €
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
17836543
|
VEE GEE
6601TS-13F |
-5 to +5° |
67.15 €
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
17876493
|
VEE GEE
6601TS-3F |
19 to 31° |
67.15 €
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
17826493
|
VEE GEE
6601TS-1F |
0 to 12° |
67.15 €
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
Description
- Approx. Length: 370 mm
- Thermometer Range: 30 to 130°F
- Thermometer Subdivision: 2°F
- Thermometer Liquid Fill: Safety Blue
Specifications
Brix Hydrometer | |
-1°C to +54°C | |
20°C (68°F) |
37 cm | |
136 g |