missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Brix Refractometer Field Kit
GREENER_CHOICE

Convenient and portable. Perfect for the vineyard.

Brand:  Heathrow Scientific™ 43002-KIT

Product Code. 17976989

  • 233.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

This kit includes all the necessary components for convenient on-site testing of Brix measurements wherever and whenever needed.

This Kit Contains:

  • Hand-held Brix Refractometer (BTX-1)
  • Durable Carrying Case
  • Microfiber Cloth
  • Bottle for Distilled Water
  • Sample Cup
  • Transfer Pipette
  • Calibration Screwdriver

Specifications:

  • 10.5 x 7 x 3 in. (26.7 x 17.8 x 7.8 cm)
  • Weight: 1.6 lb. (0.7 kg)
  • Refractometer Model: BTX-1
  • Scale: Brix
  • Range: 0 to 32%
  • Resolution: 0.2%
  • Accuracy: ±0.2% Brix
  • ATC: Yes
  • Approx. Length of Refractometer: 6.5 in. (165 mm)
Specifications

Specifications

Brix Refractometer
± 0.2% Brix
Brix
5 Years
0 to 32%
0.20%
10.5 x 7 x 3 in. (26.7 x 17.8 x 7.8 cm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heathrow Scientific™ Brix Refractometer Field Kit > Heathrow Scientific™ Brix Refractometer Kit

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.