missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bromide QC Sample, Wastewater Standard, SPEX CertiPrep™
Shop All SPEX Certiprep Products
Click to view available options
Quantity:
2 mL
Packaging:
Triple-leached LDPE bottle
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- Bromide QC Sample
- QC Sample for wastewater analysis
- 15 mL volume
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Specifications
Packaging | Triple-leached LDPE bottle |
Quantity | 2 mL |
Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
Chemical Name or Material | Bromide QC Sample, Yields up to 1L after dilution |
Product intended for laboratory use only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction