Learn More
Steris™ Browne™ Control™ Autoclave Indicator Valves
Test the efficacy of an autoclave using Browne™ Control™ Autoclave Indicator Valves. These tubes contain heat-sensitive dyes that change color after sufficient time at the autoclave's desired temperature.
47.20 € - 219.00 €
Specifications
For Use With (Application) | For monitoring porous load steam sterilization processes |
---|---|
For Use With (Equipment) | Autoclave |
Product Type | Browne Control Tube |
Quantity | 100 Pk. |
Sterilization Indicator | Yes |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
12715335
|
Steris™
7302AB |
Yellow Spot |
54.55 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
12725335
|
Steris™
7303AB |
Green Spot |
47.20 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
12705335
|
Steris™
7301AB |
Black Spot |
219.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||||
12745335
|
Steris™
7305AB |
White Spot |
47.20 €
Pack of 100 |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
Description
Test the efficacy of an autoclave using Browne™ Control™ Autoclave Indicator Valves. These tubes contain heat-sensitive dyes that change color after sufficient time at the autoclave's desired temperature.
- The use of TST Control™ emulating Indicators is recommended for monitoring porous load steam sterilization processes
- Various colors
- Glass tubes
Specifications
For monitoring porous load steam sterilization processes | |
Browne Control Tube | |
Yes |
Autoclave | |
100 Pk. | |
Steam, Dry Heat |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.