missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ BS 718 Model Soda Glass M50 SP Petroleum Density Hydrometers

Shot loaded petrolumn density hydrometers for surface tension 0.600 to 0.650g/mL

Brand:  Brannan™ 10/456/0

 View more versions of this product

Product Code. 12861478

  • 20.80 € / Each
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For surface tension 0.600 to 0.650g/mL Shot loaded, length 270mm, subdivisions 0.001g/mL, accuracy ±0.0006g/mL. Calibrated at 15°C.
Specifications

Specifications

1Pack
0.001g/mL
ISO 387, ISO 649
Steel Shot
0.900 to 0.950 g/mL
M50 SP Petroleum Density Hydrometer
0.001 g/mL
270 mm
Petroleum industry and corresponds to IP 160
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.