missing translation for 'onlineSavingsMsg'
Learn More

BTX™ ECM™ 2001+ Hybridoma Production System

ECM™ 2001+ Hybridoma Production System is a versatile instrument ideal for cell fusion and mammalian transfection applications.

Brand:  BTX™ 452048

Product Code. 15818471

  • 52045.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Features:

  • AC waveform of 0.2 to 2.0 MHz
  • AC sinewave and DC square wave options
  • Square wave mammalian electroporation capabilities
  • Wide range of voltages from 5 V to 3000 V
  • Pre-set protocols - includes most common cell fusion applications
  • User-defined protocols - unlimited ability to add and modify protocols
  • Advanced programmability - combine up to 19 AC steps pre- and post- DC fusion step
  • Simple to use, large 7-inch touchscreen interface
  • Connector: Output Cable with Positive and Negative 4 mm Banana Jacks

Certifications

CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE

Services

2 Year

Specifications

Specifications

Electrofusion of All Cell Types; Hybridoma Generation; Nuclear Transfer; Embryo Manipulation; Transfection of Mammalian Cells and Tissues; Transformation of Some Bacteria and Microorganisms
50/60 Hz
5 to 3000 V
5 to 500 V (in 1 V steps)
Color Touchscreen
13 in.
13 in.
ECM 2001+ Generator, 2 ml Coaxial Optimization Chamber (470030), 9 ml Coaxial Production Chamber, Female/Female Adapter Set, Cytofusion Medium C (500 ml)
40°F to 104°F
AC Sinewave: 1 to 99 s, DC Square wave: 10 ms to 999 ms
80% max. when operating at 25°C
22 lb.
11.25 in.
100 to 240 VAC
85 μF
Output Cable
Touch Screen Display, Footswitch
Coaxial Chambers, Microslides, Meander Fusion Chamber, Flat Electrode, Cuvette Safety Dome, BTX Specialtyin-Vivo Electrodes
Electrofusion generator and Electroporator
505 to 3000 V (in 1 V steps)
ECM 2001+ Hybridoma System
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
33 cm
33 cm
2 year warranty
1 to 19 AC sinewave pulses, 1 to 99 DC square wave pulses/sample
4°C to 40°C
35 W (idle), 350 W (pulsing)
10.0 kg
28.6 cm
Non-sterile
3775 μF
<7 sec.
AC Sine Wave, DC Square Wave
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Intended for Research use only. Not for use in diagnostic or clinical procedures.