missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ HT 25-well Electroporation Plates
HT 25-well Electroporation Plates for use with ECM 630 and ECM 830 Electroporation Systems.
85.95 € - 621.00 €
Specifications
Product Line | BTX Electroporation |
---|---|
Product Type | Electroporation consumables |
Electroporation Chamber | 25-well Electroporation Plate |
Sterility | Sterile |
High-throughput Compatibility | Yes |
Product Code | Brand | Volume (Metric) | Size (Metric) Gap | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Size (Metric) Gap | Quantity | Price | Quantity & Availability | |||
15497310
|
BTX™
450462 |
200 μL | 4 mm | 1 Ea. | N/A | ||||
15407320
|
BTX™
450463 |
200 μL | 4 mm | 6 Pk. | N/A | ||||
15427320
|
BTX™
450466 |
100 μL (Working) | 2 mm | 1 Ea. |
112.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15437320
|
BTX™
450467 |
100 μL (Working) | 2 mm | 6 Pk. |
621.00 €
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- 25-well disposable electroporation plate
- Standard multi-well formats
- Bio-compatible materials
Specifications
BTX Electroporation | |
25-well Electroporation Plate | |
Yes |
Electroporation consumables | |
Sterile |