missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Caliper Electrodes
Caliper Electrodes for in-vivo electroporation.
1225.00 € - 1560.00 €
Specifications
Voltage | 500 V |
---|---|
Electrode Shape | Square |
Life Span | Unlimited when properly maintained |
Pulse Length Range | 10 μsec. to 99 msec. |
Size (English) Gap | 0.039 to 5.11 in. |
Product Code | Brand | Length (Metric) | Width (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Material | Price | Quantity & Availability | |||
15437250
|
BTX™
450102 |
2 cm | 2 cm | Stainless Steel |
1560.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15427250
|
BTX™
450101 |
1 cm | 1 cm | Brass |
1225.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- For in vivo electroporation, specifically the delivery of molecules or drugs into a desired tissue
- Consist of two stainless-steel electrodes that grasp the surface site to be electroporated
- Applications include:
- Electrochemotherapy (ECT): the use of pulsed electric fields to deliver chemotherapeutic drugs into cancerous tumors or
- Transdermal Delivery (TDD): use of a pulsed electric field to deliver drugs or other molecules through the skin to the targeted site
- For use with BTX Gemini X2 electroporation systems.
Specifications
500 V | |
Unlimited when properly maintained | |
0.039 to 5.11 in. | |
Non-sterile |
Square | |
10 μsec. to 99 msec. | |
1 to 130 mm | |
Banana Cables |
Intended for Research use only. Not for use in diagnostic or clinical procedures.