missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Evaporating Flasks for Rotary Evaporators
Use these evaporating flasks with any rotary evaporator. BUCHI Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.
Product Code | Brand | Material (Coating) | Taper | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Coating) | Taper | Volume (Metric) | Price | Quantity & Availability | |||
10551172
|
BUCHI
000437 |
Uncoated | 29.2/32 | 3000 mL |
N/A
|
N/A | |||
12831494
|
BUCHI
000432 |
Uncoated | 29.2/32 | 100 mL |
N/A
|
N/A | |||
10406021
|
BUCHI
000433 |
Uncoated | 29.2/32 | 250 mL |
N/A
|
N/A | |||
10280592
|
BUCHI
000434 |
Uncoated | 29.2/32 | 500 mL |
N/A
|
N/A | |||
12861494
|
BUCHI
000435 |
Uncoated | 29.2/32 | 1000 mL |
N/A
|
N/A | |||
10466201
|
BUCHI
000436 |
Uncoated | 29.2/32 | 2000 mL |
N/A
|
N/A | |||
10648662
|
BUCHI
020729 |
Plastic and Glass | 29.2/32 | 1000 mL |
N/A
|
N/A | |||
10496941
|
BUCHI
025322 |
Plastic and Glass | 29.2/32 | 500 mL |
N/A
|
N/A | |||
10128741
|
BUCHI
025323 |
Plastic and Glass | 29.2/32 | 2000 mL |
N/A
|
N/A | |||
12755113
|
BUCHI
025324 |
Plastic and Glass | 29.2/32 | 3000 mL |
N/A
|
N/A | |||
10352182
|
BUCHI
025520 |
Plastic and Glass | 29.2/32 | 250 mL |
N/A
|
N/A | |||
12788833
|
BUCHI
033405 |
Plastic and Glass | 29.2/32 | 50 mL |
N/A
|
N/A | |||
12778833
|
BUCHI
033404 |
Plastic and Glass | 29.2/32 | 100 mL |
N/A
|
N/A | |||
10178831
|
BUCHI
000431 |
Uncoated | 29.2/32 | 50 mL |
N/A
|
N/A | |||
Description
- Pear shaped high-performance flasks for rotary evaporators
- Exclusive use of DURAN borosilicate glass 3.3
- High chemical resistance against acids, alkalis and organic substances
- Resistant to thermal shocks and high temperatures combined with low thermal expansion
- Constant monitoring of glass wall thickness uniformity
- High degree of attention paid to sphericity of rotating glass parts
- Glass parts are tension-relieved at 560°C
- Available in volumes from 50mL to 3000mL
- Available uncoated or with P+G coating
Specifications
Evaporating Flask |