missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Bürker Counting Chambers

Shows 9 large squares of 1mm2 each used for counting leucocytes. BRAND™ Bürker Counting Chambers also contain group squares that correspond in size to the Neubauer counting chamber which are used for counting thrombocytes and erythrocytes. CE-marked according to IVD-Directive 98/79 CE.

Brand:  Brand™ 718905

 View more versions of this product

Product Code. 10628431

  • 61.50 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Shows 9 large squares of 1mm2 each used for counting leucocytes.
  • Each large square is subdivided by double lines (0.05 mm apart) into 16 group squares with 0.2mm sides.
  • Group squares correspond in size to the Neubauer counting chamber, but have no further subdivisions.These are used for counting thrombocytes and erythrocytes.
  • Double lines from mini squares with an area of 0.0025mm2.
  • CE-marked according to IVD-Directive 98/79 CE.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Counting Device
0.1mm
Without spring clips
1Each
Counting leucocytes, thrombocytes and erythrocytes