missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bulk tubes
GREENER_CHOICE

For use with Bead Mill 4 and Bead Mill 24 homogenizers. Also fits most other commercially available Bead Mills.

357.00 € - 433.00 €

Specifications

Capacity (Metric) 2 mL
Color White/Opaque
Dnase Free Yes
For Use With (Equipment) Bead Mill 4 and 24 Homogenizers
Packaging Quantity 500/Pk.
View More Specs

Products 2
Product Code Brand Product Type Price Quantity & Availability  
Product Code Brand Product Type Price Quantity & Availability  
15545809
GREENER_CHOICE
View Documents
Fisherbrand™
15545809
Reinforced tubes with screw caps and O-rings
357.00 €
1 pack
In Stock
to see stock.
Edge
Add to basket
 
15535809
GREENER_CHOICE
View Documents
Fisherbrand™
15535809
Non-reinforced tubes with screw caps and O-rings
433.00 €
1 pack
In Stock
to see stock.
Add to basket
 
Description

Description

  • RNase/DNase free
  • Processing range: 300μL to 1.8mL
  • Beads not included
Specifications

Specifications

2 mL
Yes
500/Pk.
White/Opaque
Bead Mill 4 and 24 Homogenizers
Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.