missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bunsen Burner without Pilot Light with NF Connection, 13mm Opening

Tested for flame quality and leakage prior to packing.

37.45 € - 39.05 €

Specifications

Product Type Bunsen Burner
For Use With (Equipment) NF Screwing G 0.5 in Connector
Diameter (Metric) 13 mm
Height (Metric) 145 mm
Includes NF Connector
View More Specs

Products 2
Product Code Brand Description Gas Type Price Quantity & Availability  
Product Code Brand Description Gas Type Price Quantity & Availability  
11775396
View Documents
Fisherbrand™
4006/1BBSP
Consumption of 144L/hr Butane, Propane, LPG
37.45 €
Each
Estimated Shipment: 31-12-2024
to see stock.
Add to basket
 
11765396
View Documents
Fisherbrand™
4006/2BBSP
Consumption of 107L/hr Natural Gas, Methane
39.05 €
Each
Estimated Shipment: 09-12-2024
to see stock.
Add to basket
 
Description

Description

  • NF connection
  • Not fitted with an air regulator
  • 13mm burner head diameter
  • 145mm overall height
  • Chrome steel burner, cast iron base

Specifications

Specifications

Bunsen Burner
13 mm
NF Connector
NF Screwing G 0.5 in Connector
145 mm
1 Ea.
Videos
SDS
Documents

Documents

Product Certifications