missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pinnacle Brush™ Burette Bristle Brushes
Excellent for cleaning out narrow burettes and other hard-to-reach instruments. Pinnacle Brush™ Burette Bristle Brushes are supplied in packs of 10.
28.65 € - 129.00 €
Specifications
Product Type | Burette Brush |
---|---|
Bristle Material | Fiber |
Handle Material | Metal |
Quantity | 10 Pk. |
Product Code | Brand | Diameter (Metric) Bristle | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bristle | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
12811944
|
Pinnacle Brush™
T402 |
16 mm | 62 cm | 25 mL Burette |
28.65 €
Pack of 10 |
In Stock
Log in to see stock. |
|||
12801944
|
Pinnacle Brush™
T401 |
13 mm | 52 cm | 10 mL Burette |
129.00 €
Pack of 10 |
In Stock
Log in to see stock. |
|||
12338328
|
Pinnacle Brush™
T403 |
19 mm | 77 cm | 50 mL Burette |
61.15 €
Pack of 10 |
In Stock
Log in to see stock. |
|||
12348328
|
Pinnacle Brush™
T404 |
25 mm | 93 cm | 100 mL Burette |
40.75 €
Pack of 10 |
In Stock
Log in to see stock. |
|||
Description
- On galvanized steel wire handles
- Available for a range of burette sizes and cleaning head diameters
Specifications
Burette Brush | |
Fiber | |
Metal | |
10 Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title