missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Busingess Casual 95388 Insole - Width 11
Comfortable climatic insole with antistatic properties for Uvex 1 business Casual
18.45 €
Specifications
Color | Black |
---|---|
For Use With (Equipment) | Uvex Business Casual |
Material | Microvelour |
Disposable | Reusable |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17288171
|
Uvex
9538839 |
39 | N/A | ||||||
17298171
|
Uvex
9538840 |
40 | N/A | ||||||
17208181
|
Uvex
9538841 |
41 | N/A | ||||||
17218181
|
Uvex
9538842 |
42 | N/A | ||||||
17228181
|
Uvex
9538843 |
43 | N/A | ||||||
17238181
|
Uvex
9538844 |
44 | N/A | ||||||
17248181
|
Uvex
9538845 |
45 | N/A | ||||||
17258181
|
Uvex
9538846 |
46 | N/A | ||||||
17268181
|
Uvex
9538847 |
47 | N/A | ||||||
17278181
|
Uvex
9538848 |
48 | N/A | ||||||
Description
- Full surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Perforation for improved breathability
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No. 9538.8
- Size: 38 to 48
Specifications
Black | |
Microvelour | |
Unisex | |
Yes |
Uvex Business Casual | |
Reusable | |
Standard width | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title