missing translation for 'onlineSavingsMsg'
Learn More

BW Technologies™ GasAlertQuattro Multi Gas Detector

Rugged and reliable four-gas detector combines a comprehensive range of features with simple one-button operation. BW Technologies™ GasAlertQuattro Multi Gas Detector features flexible power options that keep it always ready to use.

Brand:  BW Technologies™ QT-XWHM-R-Y-E-00

Product Code. 11978995

  • 1460.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Currently Unavailable: We have no information when this product will be available
View alternative products
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Minimize costs and training with one-button operation.
  • Field-proven Surecell sensors offer an unprecedented performance in even the harshest environments.
  • Interchangeable power options with extended battery runtimes for longer shifts.
  • Continuous LCD shows real-time gas concentrations.
  • Compact and lightweight design makes it comfortable to wear.
  • Simple automatic calibration procedure; compatible with BW MicroDock II automatic test and calibration station.
  • Full function self-test of sensor(s), battery status, circuit integrity and audible/visual alarms on start up and continuous testing on sensor(s).
  • Bright wide-angled visual alarm bars.
  • Built-in concussion-proof boot.
  • Powered by an interchangeable rechargeable battery pack or alkaline pack with 3 AA batteries.
  • One-button operation and straightforward user interface minimizes training.
  • Comprehensive datalogging and event logging capacity.
  • IntelliFlash verifies operation and compliance to both the user and supervisors from up to 20ft. / 6.1m.
  • Enhanced resistance to common industrial cross sensitive gases such as methanol and ethanol (CO and H2S sensors).
  • Multi-language support in English, French, German, Spanish and Portuguese.
  • Field-proven Surecell sensors offer an unprecedented performance in even the harshest environments.
  • 4 channel monitor with 4 sensors.
  • SureCell H2S and CO sensors are superior in very cold/dry and hot/humid conditions.
  • SureCell is a patented and proven Honeywell sensor in use for several years.
  • Run time on rechargeable batteries is 21 hours at 70 degrees F.
  • Alkaline batteries can also be used.
  • Larger LCD screen and graphics.
  • One button, easy to use.
  • Intellisense green flashing light indicates unit is on, calibrated and bump tested.
  • Reflex Technology monitor continuously self checks sensors, battery, circuit, memory.
Specifications

Specifications

Audible
Lithium, Rechargeable
47 mm
Gas Alert Dectector
81 mm
1 to 0.1 %
316g
20 hr.
Ex II 1G Ga Ex ia IIC T4
Oxygen, Carbon Monoxide, Hydrogen Sulfide, LEL
130 mm
0 to 100%
24Months
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers