Learn More
Saint Gobain Life Sciences C-Flex™ (ACDF) 374 TPE Tubing
Biopharmaceutical translucent C-Flex™ 374 TPE Tubing is specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing.
97.60 € - 224.00 €
Specifications
Product Type | Tubing |
---|---|
Certifications/Compliance | USP, USDA, GMP |
Autoclavable | Autoclavable |
Material | C-Flex |
Overall Length (English) | 50 ft. |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | |||
15167626
|
Saint Gobain Life Sciences
MFLX06432-50 (EA) |
3.175 mm | 6.4 mm | 35 psi | |||||
15640755
|
Saint Gobain Life Sciences
374-375-4 |
9.6 mm | 15.9 mm | 23 psi |
176.00 €
15m |
In Stock
Log in to see stock. |
|||
15690735
|
Saint Gobain Life Sciences
374-250-3 |
6.4 mm | 11.2 mm | 28 psi |
128.00 €
15m |
In Stock
Log in to see stock. |
|||
15600765
|
Saint Gobain Life Sciences
374-500-4 |
12.8 mm | 19 mm | 17 psi |
224.00 €
15m |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||
Description
C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing. C-Flex tubing for biopharma manufacturing is specifically designed for aseptic welding connections and sealing disconnection. C-Flex tubing is manufactured from pharmaceutical-grade thermoplastic elastomer, and full validation and extractable profile testing reports are available to assist in the validation of C-Flex applications.
- Sealable and weldable either pre- or post- sterilization
- Sterilizable by gamma and x-ray irradiation as well as autoclave
- Complies with USP Class VI and ISO standards
- Full Validation Package available for all promoted C-Flex products
- Moldable, bondable, and formable for single-use assemblies and overmolds
- Remains flexible from -45°C to 135°C (-50°F to 275°F)
- Significantly less permeable than silicone
- All promoted C-Flex products are Animal-Derived Component-Free (ADCF)
- C-Flex 072 has excellent durability in peristaltic pump applications
Typical Applications
- Aseptic Sealing Disconnections
- Aseptic Welding Connections
- Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
- Single-Use Assemblies
Specifications
Tubing | |
Autoclavable | |
50 ft. | |
-45°C | |
Sterile | |
135°C |
USP, USDA, GMP | |
C-Flex | |
15.24 m | |
1 Ea. | |
Transparent |