missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ L/S™ Spooled Precision Pump Tubing
Combines biocompatibility of silicone with chemical resistance similar to Tygon™
Brand: Masterflex™ 06427-13
625.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Very low protein binding
- Heat sealable, weldable
- Economical tubing
- Applications: General-purpose lab uses requiring high performance and long life
- Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, opaque white
- Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils
Specifications
Autoclavable | |
C-Flex | |
13 | |
1/16 in. | |
Pump Tubing |
0.8 mm | |
For General-Purpose Lab Uses Requiring High Performance and Long Life | |
36 mL/min | |
2.7 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction