missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ C-Flex™ L/S™ Spooled Precision Pump Tubing

Combines biocompatibility of silicone with chemical resistance similar to Tygon™

Brand:  Masterflex™ 06427-18

1323.32 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11876773

  • 1335.00 € / Each
Estimated Shipment: 25-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Very low protein binding
  • Heat sealable, weldable
  • Economical tubing
  • Applications: General-purpose lab uses requiring high performance and long life
  • Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, opaque white
  • Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils
Specifications

Specifications

Autoclavable
7.9 mm
For general-purpose lab uses requiring high performance and long life
18
3/8 in.
22 ft. Water
510 mm Hg
Pump Tubing
31/100 in.
C-Flex
-40°C
2300 mL/min.
6.7 mm Water
1 bar
135°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.