missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transfer Tubing, C-Flex™, Opaque White

Meets the demands of various industries

Brand:  Masterflex™ 06424-12

 View more versions of this product

Product Code. 11777529

  • 95.50 € / 7.50m
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Meets the demands of various industries

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
Specifications

Specifications

Resin meets USP Class VI requirements. Tubing is manufactured according to GMP
9.6 mm
12.7 mm
General-purpose lab uses requiring high performance and long life
1 Pack
White
135°C
Autoclavable
C-Flex
7.62 m
-45°C
Sterile
10 psi