missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Transfer Tubing, C-Flex™, Opaque White
Meets the demands of various industries
Brand: Masterflex™ 06424-67
9.55 EUR valid until 2025-01-17
Use promo code "21645" to get your promotional price.
This item is not returnable.
View return policy
Description
Meets the demands of various industries
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
USP Class VI requirements, FDA, GMP | |
3 mm | |
6.4 mm | |
1.6 mm | |
-45°C | |
Sterile | |
Flexible | |
135°C |
Autoclavable | |
Silicone | |
7.5 m | |
General-purpose lab uses requiring high performance and long life | |
1 Each | |
White | |
21 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction