missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ ND-100-65 Translucent Tubing

Specifically formulated for use with dialysis, chemotherapy drug delivery and minimally invasive surgeries. Tygon™ ND-100-65 Translucent Tubing meets DEHP performance criteria for clarity, flexibility, chemical resistance, bondability and shelf life.

Brand:  Masterflex™ 95666-01

 View more versions of this product

Product Code. 15117054

  • 42.00 € / 15m
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use specifically for medical applications
  • REACH Compliant for DEHP
  • Individual product dimension are maintained and monitored through in-line micrometers and off-line verification with computerized imaging equipment

Typical applications include:

  • Dialysis equipment
  • Peristaltic pumps
  • Medical laboratories
  • Minimally invasive devices
  • Inhalation equipment
  • Blood and IV solutions
Specifications

Specifications

ISO 10993, USP Class VI
Autoclavable
1.6 mm
0.13 in.
49 ft.
0.03 in.
Blood transfer applications, dialysis equipment, wound drainage, etc.
1 Ea.
65 (Shore A)
74°C
Tubing
0.06 in.
Tygon
3.2 mm
15 m
0.79 mm
-48°C
Clear
55 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers