missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences C-Flex™ Tubing, 374 Formulation

C-Flex™ tubing is manufactured from pharmaceutical-grade thermoplastic elastomer, is fully characterized, validated and tested to a variety of specifications. Extensive biological, chemical, physical properties and extractable testing is available to assist in the validation of C-Flex applications. 

Brand:  Saint Gobain Life Sciences 374-250-2

Product Code. 15660735

  • 94.35 € / 15m
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

C-Flex™ tubing is manufactured from pharmaceutical-grade thermoplastic elastomer (TPE) to meet the demands of biopharmaceutical applications for fluid processing with excellent heat seal and sterile weld capabilities.

  • Sealable and weldable either pre- or post- sterilization
  • Sterilizable by gamma irradiation and autoclave
  • Moldable, bondable and formable for single use assemblies and overmolds
  • Complies with USP Class VI and ISO 10993standards
  • Non-pyrogenic, non-cytotoxic, non-hemolytic
  • Remains flexible from -45 to 135°C (-50 to 275°F)
  • Significantly less permeable than silicone
  • Smooth inner bore for superior fluid flow
  • Animal-Derived Component Free (ADCF) and safe for incineration
  • Full Validation Package (biological, chemical, physical, extractables) available for all formulations
TRUSTED_SUSTAINABILITY
Specifications

Specifications

USP Class VI, ISO 10993, EP
1/4 in.
3/8 in.
50 ft.
0.062 in.
915%
-45°C
Translucent
Flexible
135°C
Autoclavable
6.4 mm
9.5 mm
15.2 m
1.6 mm
Pharmaceutical and biopharmaceutical applications; Ideal for single-use assemblies
Non-sterile
60 (Shore A)
Tensile strength: 1190 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers