missing translation for 'onlineSavingsMsg'
Learn More

BICASA C-Frame Series Table Workstation

C-Frame Series Table Workstation with 20 mm thick HPL countertop and polyurethane powder coating silver color frame.

Brand:  BICASA TN.1500.900.880.HPL

 View more versions of this product

Product Code. 17447413

  • 1385.00 € / Each
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Table Workstation C-Frame Series
  • Steel tubular dismountable frame with horizontal cross-bar and C-shaped supports
    • Light Gray matt bonderized Polyurethane powder coating
  • Fire-retardant particleboard 19 mm thick modesty panel
    • Light Gray color (2 decorative)
  • EN 13150:2001 and BRG 234/09.06 certified
  • With C-shaped uprights and levelling feet
  • Max load capacity (uniformly distributed): 400 kg
  • HPL countertop, pastel gray color (2 decorative) with black core
Specifications

Specifications

Light Gray
Not Autoclavable
900 x 1500 x 880 mm
882 lb.
HPL
No
No
EN 13150
C-Frame
400 kg
Polyurethane Powder Coating
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers